KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 2" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2062654| Mfr #: 3237516200

$2.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Not Graded
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062654 Mfr #: 3237516200
Fastener Length: 2"Screw Grade/Class: Not Graded
Dia./Thread Size: 3/8"-16Head Height: 17/64"
Screw Industry Standards: ANSI/ASME B1.1 1982Basic Material: Nylon
Fastener Finish: PlainRockwell Hardness: M61
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 480 psi
Head Type: Slotted HexHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 17/64 In., Head Width 9/16 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews