KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1083984| Mfr #: 1KU48

$21.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Grade 2
Proof Load: 2550 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083984 Mfr #: 1KU48
Fastener Length: 2"Screw Grade/Class: Grade 2
Proof Load: 2550 psiDia./Thread Size: 3/8"-16
Head Height: 15/64"Screw Industry Standards: ASTM A307
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Rockwell Hardness: B70
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 4650 psi
Head Type: HexHead Width: 35/64"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 35/64 In., Proof Load 2550 psi, Screw Industry Standards ASTM A307, Package Quantity 100

Reviews