3/8"-16 x 2" Grade 8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2199294| Mfr #: 1KYR9

$3.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199294 Mfr #: 1KYR9
Item: Hex Head Cap ScrewThread Direction: Right Hand
Basic Material: SteelFastener Finish: Zinc Plated
Head Type: HexDia./Thread Size: 3/8"-16
System of Measurement: InchProof Load: 120, 000 psi
Head Width: 9/16"Head Height: 1/4"
Rockwell Hardness: C33 to C39Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedFastener Length: 2"
Tensile Strength: 150, 000 psiScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 2/8 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.