THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-16 x 3" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2093427| Mfr #: 1KU51

$10.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093427 Mfr #: 1KU51
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Grade 2Rockwell Hardness: B70
System of Measurement: InchMin. Thread Length: 1"
Thread Style: Fully ThreadedScrew Industry Standards: ASTM A307
Proof Load: 2550 psiHead Width: 35/64"
Dia./Thread Size: 3/8"-16Tensile Strength: 4650 psi
Head Height: 15/64"Basic Material: Steel
Fastener Length: 3"Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 35/64 In., Proof Load 2550 psi, Screw Industry Standards ASTM A307, Package Quantity 50

Reviews