3/8"-16 x 4" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1227597| Mfr #: 1KU55

$18.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 35/64"
Head Height: 15/64"
Proof Load: 2550 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227597 Mfr #: 1KU55
Head Width: 35/64"Head Height: 15/64"
Proof Load: 2550 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1"Screw Industry Standards: ASTM A307
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 4650 psi
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Rockwell Hardness: B70Fastener Length: 4"
Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A307, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 35/64 In., Package Quantity 50

Reviews