3/8"-16 x 6" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1206694| Mfr #: 1KU61

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 35/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206694 Mfr #: 1KU61
Head Type: HexBasic Material: Steel
Head Width: 35/64"System of Measurement: Inch
Head Height: 15/64"Proof Load: 2550 psi
Tensile Strength: 4650 psiRockwell Hardness: B70
Min. Thread Length: 1"Fastener Finish: Zinc Plated
Screw Industry Standards: ASTM A307Dia./Thread Size: 3/8"-16
Thread Style: Partially ThreadedFastener Length: 6"
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 35/64 In., Proof Load 2550 psi, Screw Industry Standards ASTM A307, Package Quantity 50

Reviews