3/8"-24 x 2-1/4" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0279431| Mfr #: 1KE55

$20.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 9/16"
Head Height: 15/64"
Proof Load: 6600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279431 Mfr #: 1KE55
Head Width: 9/16"Head Height: 15/64"
Proof Load: 6600 psiBasic Material: Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 1"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 120,000 psi
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Rockwell Hardness: C25 to C34Fastener Length: 2-1/4"
Thread Type: UNF (Fine)Dia./Thread Size: 3/8"-24
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-24, Fastener Length 2-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 50

Reviews