KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 x 2" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1924851| Mfr #: 1KE53

$31.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Grade 5
Proof Load: 6600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924851 Mfr #: 1KE53
Fastener Length: 2"Screw Grade/Class: Grade 5
Proof Load: 6600 psiDia./Thread Size: 3/8"-24
Head Height: 15/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNF (Fine)Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 120,000 psi
Head Type: HexHead Width: 9/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 6600 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews