JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8"-24 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2180595| Mfr #: 1KE62

$24.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180595 Mfr #: 1KE62
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandHead Type: Hex
Tensile Strength: 120, 000 psiScrew Grade/Class: Grade 5
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Fastener Length: 4-1/2"Dia./Thread Size: 3/8"-24
Proof Load: 6600 psiMin. Thread Length: 1"
Head Width: 9/16"Head Height: 15/64"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 6600 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.