3/8"-24 x 6" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1523733| Mfr #: 1KE65

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523733 Mfr #: 1KE65
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: Zinc PlatedBasic Material: Steel
Screw Industry Standards: ASME B18.2.1Tensile Strength: 120, 000 psi
Thread Direction: Right HandRockwell Hardness: C25 to C34
System of Measurement: InchScrew Grade/Class: Grade 5
Head Width: 9/16"Head Height: 15/64"
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Fastener Length: 6"Dia./Thread Size: 3/8"-24
Proof Load: 6600 psiMin. Thread Length: 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 6 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 6600 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.