Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-18 x 1-1/2" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0692343| Mfr #: 3231218150

$1.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692343 Mfr #: 3231218150
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Slotted Hex
Screw Grade/Class: Not GradedRockwell Hardness: M61
System of Measurement: InchMin. Thread Length: 7/8"
Screw Industry Standards: ANSI/ASME B1.1 1982Head Width: 1/2"
Dia./Thread Size: 5/16"-18Thread Style: Partially Threaded
Tensile Strength: 403 psiHead Height: 15/64"
Basic Material: NylonFastener Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 7/8 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews