5/16"-18 x 1-1/4" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1859837| Mfr #: 3231218125

$2.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859837 Mfr #: 3231218125
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Slotted Hex
Screw Grade/Class: Not GradedRockwell Hardness: M61
System of Measurement: InchMin. Thread Length: 7/8"
Screw Industry Standards: ANSI/ASME B1.1 1982Head Width: 1/2"
Dia./Thread Size: 5/16"-18Thread Style: Partially Threaded
Tensile Strength: 403 psiHead Height: 15/64"
Basic Material: NylonFastener Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 7/8 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews