KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 1" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1511282| Mfr #: 331218100

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1"
Screw Grade/Class: Not Graded
Proof Load: 55,000/33,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511282 Mfr #: 331218100
Fastener Length: 1"Screw Grade/Class: Not Graded
Proof Load: 55,000/33,000 psiDia./Thread Size: 5/16"-18
Head Height: 15/64"Screw Industry Standards: ANSI/ASME B1.1 1982
Basic Material: NylonFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: M61
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 7/8"Tensile Strength: 403 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Proof Load 55,000/33,000 psi, Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews