KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 2-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1397261| Mfr #: 1KU42

$17.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 31/64"
Head Height: 13/64"
Proof Load: 1750 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397261 Mfr #: 1KU42
Head Width: 31/64"Head Height: 13/64"
Proof Load: 1750 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 7/8"Screw Industry Standards: ASTM A307
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 3150 psi
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Rockwell Hardness: B70Fastener Length: 2-1/2"
Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A307, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 31/64 In., Package Quantity 100

Reviews