WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

HHCS, 5/16-18x3, Steel, Gr 2, ZP, PK100

VALUE BRAND| Zoro #: G1972817| Mfr #: 1KU43

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 31/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1972817 Mfr #: 1KU43
Head Type: HexBasic Material: Steel
Head Width: 31/64"System of Measurement: Inch
Head Height: 13/64"Proof Load: 1750 psi
Tensile Strength: 3150 psiRockwell Hardness: B70
Min. Thread Length: 7/8"Fastener Finish: Zinc Plated
Screw Industry Standards: ASTM A307Dia./Thread Size: 5/16"-18
Thread Style: Partially ThreadedFastener Length: 3"
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 31/64 In., Proof Load 1750 psi, Screw Industry Standards ASTM A307, Package Quantity 100

Product Reviews