KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 3/4" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1520662| Mfr #: 331218075

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3/4"
Screw Grade/Class: Not Graded
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520662 Mfr #: 331218075
Fastener Length: 3/4"Screw Grade/Class: Not Graded
Dia./Thread Size: 5/16"-18Head Height: 15/64"
Screw Industry Standards: ANSI/ASME B1.1 1982Basic Material: Nylon
Fastener Finish: PlainRockwell Hardness: M61
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Tensile Strength: 403 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews