5/16"-18 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0714244| Mfr #: 1KA46

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714244 Mfr #: 1KA46
System of Measurement: InchThread Direction: Right Hand
Head Type: HexHead Height: 13/64"
Rockwell Hardness: C25 to C34Fastener Length: 4-1/2"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewDia./Thread Size: 5/16"-18
Basic Material: SteelProof Load: 4450 psi
Min. Thread Length: 7/8"Head Width: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.