5/16"-18 x 4" Grade 8 Zinc Plated Hex Head Cap Screw, 8 pk.

VALUE BRAND| Zoro #: G1796821| Mfr #: 1KYR3

$4.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1796821 Mfr #: 1KYR3
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Rockwell Hardness: C33 to C39
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Fastener Length: 4"Fastener Finish: Zinc Plated
Head Width: 8/16"Head Height: 3/16"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 8/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.