Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16"-18 Hex Head Cap Screw, Steel, 5 1/2 in L, 50 PK (Discontinued)
Mfr # 1KA48
Zoro # G1677487
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNC (Coarse)
- Fastener Length 5 1/2 in
- Head Width 1/2 in
- Material Steel