5/16"-18 x 7" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2441205| Mfr #: 1KA50

$35.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441205 Mfr #: 1KA50
Basic Material: SteelSystem of Measurement: Inch
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Tensile Strength: 120, 000 psi
Min. Thread Length: 1-1/8"Head Width: 1/2"
Fastener Length: 7"Head Height: 13/64"
Fastener Finish: Zinc PlatedRockwell Hardness: C25 to C34
Dia./Thread Size: 5/16"-18Thread Type: UNC (Coarse)
Proof Load: 4450 psiThread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.