Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5 Carbon Steel, 1-3/4" L, 100 PK (Discontinued)
Mfr # 1KE32
Zoro # G1695224
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Fastener Length 1 3/4 in
- Head Width 1/2 in
- Material 5 Carbon Steel