LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-24 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1564796| Mfr #: 1KE35

$16.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564796 Mfr #: 1KE35
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Thread Direction: Right HandHead Type: Hex
Fastener Length: 2-1/2"Dia./Thread Size: 5/16"-24
Proof Load: 4450 psiHead Width: 1/2"
Head Height: 13/64"Rockwell Hardness: C25 to C34
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiMin. Thread Length: 7/8"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.