5/16"-24 x 2-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2382536| Mfr #: 1KE34

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382536 Mfr #: 1KE34
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5Basic Material: Steel
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 120, 000 psiRockwell Hardness: C25 to C34
Item: Hex Head Cap ScrewHead Type: Hex
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Fastener Length: 2-1/4"Dia./Thread Size: 5/16"-24
Proof Load: 4450 psiMin. Thread Length: 7/8"
Head Width: 1/2"Head Height: 13/64"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.