LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

5/16"-24 x 3-1/2" Grade 5 UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1482065| Mfr #: U01060.031.0350

$26.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap Screw
Tensile Strength: 105,000 to 120,000 psi
Min. Thread Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482065 Mfr #: U01060.031.0350
Item: Hex Head Cap ScrewTensile Strength: 105,000 to 120,000 psi
Min. Thread Length: 7/8"Thread Type: UNF (Fine)
Head Height: 13/64"Head Width: 1/2"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psiThread Style: Partially Threaded
Thread Direction: Right HandFastener Length: 3-1/2"
Rockwell Hardness: C19 to C30Basic Material: Steel
Fastener Finish: PlainDia./Thread Size: 5/16"-24
System of Measurement: InchScrew Grade/Class: Grade 5
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 3-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews