KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 x 3" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0574953| Mfr #: 1KE37

$32.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1/2"
Head Height: 13/64"
Proof Load: 4450 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574953 Mfr #: 1KE37
Head Width: 1/2"Head Height: 13/64"
Proof Load: 4450 psiBasic Material: Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 7/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 120,000 psi
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Rockwell Hardness: C25 to C34Fastener Length: 3"
Thread Type: UNF (Fine)Dia./Thread Size: 5/16"-24
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-24, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 100

Reviews