JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 3 pk.

VALUE BRAND| Zoro #: G2097365| Mfr #: 1KYY7

$5.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097365 Mfr #: 1KYY7
Thread Direction: Right HandItem: Hex Head Cap Screw
Basic Material: SteelScrew Grade/Class: Grade 8
System of Measurement: InchRockwell Hardness: C25
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Fastener Length: 1-1/2"Tensile Strength: 120, 000 psi
Screw Industry Standards: IFI-111Head Type: Hex Flange
Fastener Finish: PlainDia./Thread Size: 5/8"-11
Proof Load: 85, 000 psiHead Width: 15/16"
Head Height: 5/8"Flange Dia.: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 5/8 In.-11, Thread Type Standard, Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1-1/4 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.