5/8"-11 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 2 pk.

VALUE BRAND| Zoro #: G1708445| Mfr #: 1KYY8

$4.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1708445 Mfr #: 1KYY8
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Basic Material: SteelHead Width: 15/16"
Head Height: 5/8"Flange Dia.: 1-1/4"
Rockwell Hardness: C25Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedFastener Length: 1-3/4"
Tensile Strength: 120, 000 psiScrew Industry Standards: IFI-111
Head Type: Hex FlangeFastener Finish: Plain
Dia./Thread Size: 5/8"-11Proof Load: 85, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 5/8 In.-11, Thread Type Standard, Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1-1/4 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 2
Save 15%. Sign up for Z-mail.