5/8"-11 x 1/2" Nylon UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1330095| Mfr #: 362511050

$10.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330095 Mfr #: 362511050
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: Not GradedRockwell Hardness: M61
System of Measurement: InchMin. Thread Length: 1/2"
Screw Industry Standards: ANSI/ASME B1.1 1982Head Width: 29/32"
Dia./Thread Size: 5/8"-11Thread Style: Fully Threaded
Tensile Strength: 2260 psiHead Height: 7/16"
Basic Material: NylonFastener Length: 1/2"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1/2 In., Min. Thread Length 1/2 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 29/32 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 50

Reviews