5/8"-11 x 1/2" Nylon UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1909661| Mfr #: 362511050

$2.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
Head Width: 29/32"
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909661 Mfr #: 362511050
Basic Material: NylonHead Width: 29/32"
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 1/2"Screw Industry Standards: ANSI/ASME B1.1 1982
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 2260 psi
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Rockwell Hardness: M61Fastener Length: 1/2"
Thread Type: UNC (Coarse)Head Height: 7/16"
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Hex, Min. Thread Length 1/2 In., Head Height 7/16 In., Head Width 29/32 In., Package Quantity 5

Reviews