WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

HHCS, 5/8-11x2-1/2, Steel, Gr 2, ZP, PK25

VALUE BRAND| Zoro #: G2404035| Mfr #: 1KU81

$11.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 59/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2404035 Mfr #: 1KU81
Head Type: HexBasic Material: Steel
Head Width: 59/64"System of Measurement: Inch
Head Height: 3/8"Proof Load: 7450 psi
Tensile Strength: 13,600 psiRockwell Hardness: B70
Min. Thread Length: 1-1/2"Fastener Finish: Zinc Plated
Screw Industry Standards: ASTM A307Dia./Thread Size: 5/8"-11
Thread Style: Partially ThreadedFastener Length: 2-1/2"
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 59/64 In., Proof Load 7450 psi, Screw Industry Standards ASTM A307, Package Quantity 25

Product Reviews