5/8"-11 x 2" Grade 8 Zinc Yellow Hex Head Cap Screw, 2 pk.

VALUE BRAND| Zoro #: G0664133| Mfr #: 1KYY9

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664133 Mfr #: 1KYY9
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Flange Dia.: 1"
Rockwell Hardness: C25Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedFastener Length: 2"
Tensile Strength: 120, 000 psiScrew Industry Standards: IFI-111
Head Type: Hex Serrated FlangeFastener Finish: Zinc Yellow
Dia./Thread Size: 5/8"-11Proof Load: 85, 000 psi
Head Width: 15/16"Head Height: 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1 In., Proof Load 85, 000 psi, Screw Industry Standards IFI-111, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.