JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/8"-11 x 3-1/2" Grade 316 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0684783| Mfr #: U55000.062.0350

$17.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684783 Mfr #: U55000.062.0350
Fastener Finish: PlainHead Width: 15/16"
Item: Hex Head Cap ScrewScrew Grade/Class: 316
Tensile Strength: 100, 000 psiSystem of Measurement: Inch
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Head Height: 25/64"Thread Direction: Right Hand
Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Head Type: HexFastener Length: 3-1/2"
Rockwell Hardness: B80 to C32Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.