KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 3-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1468747| Mfr #: 1KU85

$24.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3-1/2"
Screw Grade/Class: Grade 2
Proof Load: 7450 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468747 Mfr #: 1KU85
Fastener Length: 3-1/2"Screw Grade/Class: Grade 2
Proof Load: 7450 psiDia./Thread Size: 5/8"-11
Head Height: 3/8"Screw Industry Standards: ASTM A307
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Rockwell Hardness: B70
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/2"Tensile Strength: 13,600 psi
Head Type: HexHead Width: 59/64"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 59/64 In., Proof Load 7450 psi, Screw Industry Standards ASTM A307, Package Quantity 25

Reviews