5/8"-11 x 3" Grade 8 Zinc Yellow Hex Head Cap Screw, 2 pk.

VALUE BRAND| Zoro #: G1346834| Mfr #: 1KYZ2

$5.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346834 Mfr #: 1KYZ2
Screw Grade/Class: Grade 8Basic Material: Steel
Thread Type: UNC (Coarse)Screw Industry Standards: IFI-111
System of Measurement: InchItem: Hex Head Cap Screw
Thread Direction: Right HandDia./Thread Size: 5/8"-11
Proof Load: 85, 000 psiHead Width: 15/16"
Head Height: 5/8"Flange Dia.: 1"
Rockwell Hardness: C25Thread Style: Partially Threaded
Tensile Strength: 120, 000 psiHead Type: Hex Serrated Flange
Fastener Length: 3"Fastener Finish: Zinc Yellow
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.