5/8"-11 x 4" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0320932| Mfr #: U04100.062.0400

$6.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320932 Mfr #: U04100.062.0400
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: PlainHead Width: 15/16"
Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Thread Direction: Right HandBasic Material: Steel
Screw Industry Standards: ASME B18.2.1System of Measurement: Inch
Head Height: 25/64"Fastener Length: 4"
Screw Grade/Class: Grade 8Proof Load: 120, 000 psi
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5
Save 15%. Sign up for Z-mail.