5/8"-11 x 6-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1665727| Mfr #: 1KB60

$45.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665727 Mfr #: 1KB60
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Dia./Thread Size: 5/8"-11Basic Material: Steel
Proof Load: 19, 200 psiMin. Thread Length: 1-3/4"
Head Width: 15/16"Head Height: 25/64"
Rockwell Hardness: C25 to C34Fastener Length: 6-1/2"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiFastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 6-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 19,200 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.