5/8"-11 x 6" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1536071| Mfr #: 1KU91

$38.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 59/64"
Head Height: 3/8"
Proof Load: 7450 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536071 Mfr #: 1KU91
Head Width: 59/64"Head Height: 3/8"
Proof Load: 7450 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/2"Screw Industry Standards: ASTM A307
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 13,600 psi
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Rockwell Hardness: B70Fastener Length: 6"
Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A307, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 3/8 In., Head Width 59/64 In., Package Quantity 25

Reviews