5/8"-18 x 2-1/2" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G2462677| Mfr #: 1KE97

$17.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2462677 Mfr #: 1KE97
Head Type: HexHead Width: 15/16"
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNF (Fine)Head Height: 25/64"
Dia./Thread Size: 5/8"-18System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1Fastener Length: 2-1/2"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Basic Material: SteelProof Load: 19, 200 psi
Min. Thread Length: 1-1/2"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 19,200 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews