5/8"-18 x 2-3/4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0383302|Mfr #: 1KE98

$16.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383302 Mfr #: 1KE98
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Zinc PlatedThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Type: UNF (Fine)
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 2-3/4"Screw Grade/Class: Grade 5
Dia./Thread Size: 5/8"-18Proof Load: 19, 200 psi
Min. Thread Length: 1-1/2"Head Width: 15/16"
Head Height: 25/64"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 2-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 19, 200 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.