7/16"-14 x 1-1/4" Grade 8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2285866| Mfr #: 1KYT7

$2.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285866 Mfr #: 1KYT7
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Proof Load: 120, 000 psiHead Width: 5/8"
Head Height: 2/8"Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedTensile Strength: 150, 000 psi
Fastener Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8Dia./Thread Size: 7/16"-14
System of Measurement: InchCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 2/8 In., Head Width 5/8 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.