7/16"-14 x 1" Grade 8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2264622| Mfr #: 1KYT6

$2.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264622 Mfr #: 1KYT6
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Fully ThreadedTensile Strength: 150, 000 psi
Fastener Length: 1"Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8Dia./Thread Size: 7/16"-14
System of Measurement: InchProof Load: 120, 000 psi
Head Width: 5/8"Head Height: 2/8"
Rockwell Hardness: C33 to C39Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2/8 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.