7/16"-14 x 3" Grade 8 Plain Hex Head Cap Screw, 3 pk.

VALUE BRAND| Zoro #: G0622045| Mfr #: 1KZL1

$4.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622045 Mfr #: 1KZL1
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: IFI-111
Head Type: Hex FlangeFastener Finish: Plain
Dia./Thread Size: 7/16"-14Proof Load: 85, 000 psi
Head Width: 5/8"Head Height: 3/8"
Flange Dia.: 7/8"Rockwell Hardness: C25
Thread Type: StandardThread Style: Partially Threaded
Fastener Length: 3"Tensile Strength: 120, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 7/16 In.-14, Thread Type Standard, Fastener Length 3 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 5/8 In., Flange Dia. 7/8 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.