Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 8 Carbon Steel, 4" L, 5 PK (Discontinued)
Mfr # 1KYU3
Zoro # G0357743
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/16-14
- Fastener Length 4 in
- Head Width 5/8 in
- Material 8 Carbon Steel