Shop Alternate Products
This Product is Discontinued
Zoro Select
7/16"-14 Hex Head Cap Screw, 5 Carbon Steel, 5-1/2" L, 25 PK (Discontinued)
Mfr # 1KA96
Zoro # G2027584
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 5 1/2 in
- Head Width 5/8 in
- Material 5 Carbon Steel