Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5 Carbon Steel, 5" L, 25 PK (Discontinued)
Mfr # 1KA94
Zoro # G2330325
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 5 in
- Head Width 5/8 in
- Material 5 Carbon Steel