7/16"-14 x 6" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2016786| Mfr #: 1KA98

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016786 Mfr #: 1KA98
System of Measurement: InchThread Direction: Right Hand
Head Type: HexFastener Length: 6"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewDia./Thread Size: 7/16"-14
Basic Material: SteelProof Load: 9050 psi
Min. Thread Length: 1-1/8"Head Width: 5/8"
Head Height: 9/32"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.