7/16"-20 x 2-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1965677| Mfr #: 1KE68

$16.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1965677 Mfr #: 1KE68
Tensile Strength: 120, 000 psiRockwell Hardness: C25 to C34
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Basic Material: SteelHead Type: Hex
System of Measurement: InchScrew Grade/Class: Grade 5
Thread Direction: Right HandItem: Hex Head Cap Screw
Thread Style: Fully ThreadedFastener Length: 2-1/4"
Dia./Thread Size: 7/16"-20Proof Load: 9050 psi
Min. Thread Length: 1-1/8"Head Width: 5/8"
Head Height: 9/32"Thread Type: UNF (Fine)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.