JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-20 x 3" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2334805| Mfr #: 1KE70

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334805 Mfr #: 1KE70
Head Height: 9/32"Thread Type: UNF (Fine)
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Item: Hex Head Cap ScrewHead Type: Hex
System of Measurement: InchDia./Thread Size: 7/16"-20
Head Width: 5/8"Fastener Length: 3"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Basic Material: SteelProof Load: 9050 psi
Min. Thread Length: 1-1/8"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.