7/16"-20 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2434433| Mfr #: 1KE73

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2434433 Mfr #: 1KE73
Screw Grade/Class: Grade 5Rockwell Hardness: C25 to C34
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Head Type: HexTensile Strength: 120, 000 psi
System of Measurement: InchItem: Hex Head Cap Screw
Thread Direction: Right HandBasic Material: Steel
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Fastener Length: 4-1/2"Dia./Thread Size: 7/16"-20
Proof Load: 9050 psiMin. Thread Length: 1-1/8"
Head Width: 5/8"Head Height: 9/32"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.