7/8"-14 x 5" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0809715| Mfr #: U04160.087.0500

$14.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809715 Mfr #: U04160.087.0500
Proof Load: 120, 000 psiTensile Strength: 150, 000 psi
System of Measurement: InchScrew Grade/Class: Grade 8
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Head Width: 1-5/16"Head Height: 35/64"
Rockwell Hardness: C33 to C39Thread Type: UNF (Fine)
Thread Direction: Right HandItem: Hex Head Cap Screw
Head Type: HexDia./Thread Size: 7/8"-14
Thread Style: Partially ThreadedFastener Length: 5"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-14, Thread Type UNF (Fine), Fastener Length 5 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.